Zoro Homepage

CAT6/CAT5E 110 STYLE PUNCH, DOWNKEYSTONE JACK - WHITE,

  • Mfr # N238-001-WH

  • Zoro # G2767546


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
White
Side B - Connector 1
110 IDC
Side A - Connector 1
RJ45 (FEMALE)
Ports
1
Technology
Cat5/5e; Cat6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N238-001-WH
Zoro #
G2767546
UPC #
37332143662
Country of Origin
Unknown

Details

Color
White
Side B - Connector 1
110 IDC
Side A - Connector 1
RJ45 (FEMALE)
Ports
1
Technology
Cat5/5e; Cat6
Product Type
Network Connector
Product Color
White
Additional Information
Use in Cat. 6 or Cat. 5e installations, Dual-color coded labeling made for both 568A & 568B (258A) wiring schemes, Compact casing fits into any conventional face plate, outlet box or panel, Uniquely patterned, printed circuit board designed to meet Cat. 6 performances
Certifications & Standards
EIA/TIA Cat. 6, UL, ANSI/TIA/EIA-568-B.2-1
TAA Compliant
Yes
Connector Type
RJ-45 Network - Female
Package Contents
Cat. 6/Cat. 5e 110 Punch Down Keystone Jack, White Cat6/Cat5e 110 Punch Down Keystone Jack, Termination caps (2)
Product Name
Cat. 6/Cat. 5e 110 Punch Down Keystone Jack
Connector Details
1 x RJ-45 Network Female
Number of Ports
1
Housing Color
White
Connector Color
White
Package Includes
White Cat6/Cat5e 110 Punch Down Keystone Jack;Termination caps (2)
Product Compliance
Trade Agreements Act (TAA)
Type
Copper - Other

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.