
Tripp Lite by Eaton SRWBUNVCLIP Mounting Clip for Cable Tray - Black - Metal - 50 Pack
Mfr # SRWBUNVCLIP
Zoro # G100685098
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
1.2"
Depth
1.5"
Height
1.7"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWBUNVCLIP
Zoro #
G100685098
UPC #
-
Country of Origin
China
Dimensions
Width
1.2"
Depth
1.5"
Height
1.7"
Details
Material
Metal
Color
Black
Product Type
Mounting Clip
Finish
Powder Coated
Includes
Installation Guide
Compatibility
Tripp Lite Wire Mesh Cable Trays:SRWB12210STR, SRWB12410STR, SRWB18410STR, SRWB6210STR, SRWB6410STR
Device Supported
Cable Tray
Green Environmental Attribute
Environmentally Friendly
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.