Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEILING SUPPORT KIT 12IN 18IN

  • Mfr # SRLCEILINGKIT

  • Zoro # G216151531


product price: $38.49
/ea

Key Features

Environmentally Friendly
Yes
Device Supported
Cable Ladder
Color
Black
Height
1.97 in
Package Contents
2 x Ceiling Brackets, 2 x Cable Runway Support Brackets, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRLCEILINGKIT
Zoro #
G216151531
UPC #
37332214577
Country of Origin
China

Dimensions

Height
1.97 in
Width
2.80 in
Depth
3.90 in

Details

Environmentally Friendly
Yes
Device Supported
Cable Ladder
Color
Black
Package Contents
2 x Ceiling Brackets, 2 x Cable Runway Support Brackets, Installation Guide
Item
Ceiling Mount
Compatible With
Tripp Lite SmartRack Cable Ladders: SRCABLELADDER, SRCABLELADDER18, SRL90BEND12, SRL90BEND18
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.