Zoro Homepage

CENTER-MOUNTED STEEL RACK SHEL

  • Mfr # SRSHELF2PCENTER

  • Zoro # G712130207


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
21.5 in
Height
3.5 in
Package Contents
SmartRack SRSHELF2PCENTER Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2PCENTER
Zoro #
G712130207
UPC #
37332263179
Country of Origin
China

Dimensions

Width
19 in
Depth
21.5 in
Height
3.5 in
Rack Height
2U

Details

Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Package Contents
SmartRack SRSHELF2PCENTER Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
Maximum Weight Capacity
100 lb
Features
Vented, Heavy Duty
Environmentally Friendly
Yes
Finish
Powder Coated
Application
LAN Switch, Router, Server, Networking, Data Center
Mounting
Rack
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.