Zoro Homepage

Charging Dock

  • Mfr # PS22POPAM

  • Zoro # G916153637


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS22POPAM
Zoro #
G916153637
UPC #
037332271914
Country of Origin
China

Details

Item
Charging Dock

Description

Charging Dock, Application Home and Office, Current Rating 4.2 A, Features Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, NEMA 5-15R Outlets and USB Ports Accept a Wide Range of Electronic Devices, Reliable Power and Charging, Housing Color Black, Housing Material Plastic, Mount Hole Diameter Not Applicable, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 2, Outside Diameter Not Applicable, Overall Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.