Zoro Homepage

Charging Station, 18.8 in H, White

  • Mfr # CS16USBWHG

  • Zoro # G7791816


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Liquids or Chemicals, UV Light Helps Sanitize Devices
Overall Height
18 3/4 in
Overall Width
30 3/8 in
Overall Depth
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS16USBWHG
Zoro #
G7791816
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 3/4 in
Overall Width
30 3/8 in
Overall Depth
20 1/4 in
Depth
21.6"
Height
18.8"
Width
30.3"
Power Cord Length
10 ft
Shelf Depth
15 3/8 in
Shelf Width
1 1/2 in

Description

Technology Charging Station, Compatible Technology Smart Phones, Tablets, Overall Width 30 3/8 in, Overall Depth 20 1/4 in, Overall Height 18 3/4 in, Number of Outlets 16, Power Cord Length 10 ft, Locking Included, Number of Shelves 1, Number of Keys 2, Voltage 120 V AC, Product Type Technology Charging Station, Standards CE, EIA/ECA-310-E, REACH, RoHS, UL 60950-1, Weight Capacity 85 lb, Shelf Depth 15 3/8 in, Shelf Width 1 1/2 in, Ventilation Passive, Wattage 56 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.