Zoro Homepage

Charging Station, 36.1 in H, White

  • Mfr # CSC32ACWHG

  • Zoro # G7791667


product price: $2,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Liquids or Chemicals, UV Light Helps Sanitize Devices
Color
White
Overall Height
36 1/8 in
Input Voltage
120 V AC
Overall Width
34 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC32ACWHG
Zoro #
G7791667
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 1/8 in
Overall Width
34 3/4 in
Overall Depth
20 1/4 in
Depth
21.6"
Power Cord Length
10 ft
Height
42.3"
Width
34.8"
Shelf Width
1 1/2 in
Shelf Depth
15 3/8 in

Description

Technology Charging Station, Compatible Technology Chromebooks, Laptops, Overall Width 34 3/4 in, Overall Depth 20 1/4 in, Overall Height 36 1/8 in, Number of Outlets 32, Power Cord Length 10 ft, Locking Included, Number of Shelves 2, Number of Keys 2, Voltage 120 V AC, Product Type Technology Charging Station, Caster Type (4) Swivel, Standards CE, EIA/ECA-310-E, REACH, RoHS, UL 60950-1, Weight Capacity 131 lb, Shelf Depth 15 3/8 in, Shelf Width 1 1/2 in, Ventilation Passive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.