Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Station, USB, 48-port, Black

  • Mfr # CS48USB

  • Zoro # G5189628


product price: $3,149.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Features
Locking Door, Removable Divider, Tamper Resistant, Charge Function, Sync Function, Flow-through Ventilation, USB Charging Port, Anti-theft
Height
35.6"
Width
23.6"
Standards
CE, EIA/ECA-310-E, REACH, RoHS, UL 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS48USB
Zoro #
G5189628
UPC #
037332185433
Country of Origin
China

Dimensions

Height
35.6"
Width
23.6"
Depth
21.6"
Overall Height
35 5/8 in
Overall Width
23 5/8 in
Overall Depth
21 5/8 in
Power Cord Length
10 ft
Shelf Width
3/4 in
Shelf Depth
13 7/8 in

Details

Item
Tablet Computer Cabinet
Color
Black
Features
Locking Door, Removable Divider, Tamper Resistant, Charge Function, Sync Function, Flow-through Ventilation, USB Charging Port, Anti-theft
Standards
CE, EIA/ECA-310-E, REACH, RoHS, UL 60950-1
Material
Steel
Product Type
Technology Charging Station
Voltage
230 V AC
Number of Keys
2
Ventilation
Passive
Assembly
Assembled
Locking
Included
Weight Capacity
150 lb
Number of Outlets
48
Wattage
224 W
Current
120 A
Number of Shelves
3
Includes Door
Yes
Compatible Technology
Smart Phones, Tablets
Number of Compartments
48
Number of Keys Included
2
Locking Mechanism
Key
Power Source
AC Power
Product Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
1 x 48-Port USB Tablet Charging Station (Black), 3 x Tablet Shelves, 45 x Removable Tablet Dividers, 3 x 16-port USB Charging/Syncing Modules, 1 x 10ft AC Power Cord, Owner's Manual
Total Number of Shelves
3
Form Factor
Floor, Desktop, Wall Mountable, Countertop
Environmentally Friendly
Yes

Description

Technology Charging Station, Compatible Technology Smart Phones, Tablets, Overall Width 23 5/8 in, Overall Depth 21 5/8 in, Overall Height 35 5/8 in, Number of Outlets 48, Power Cord Length 10 ft, Locking Included, Number of Shelves 3, Number of Keys 2, Voltage 230 V AC, Product Type Technology Charging Station, Standards CE, EIA/ECA-310-E, REACH, RoHS, UL 60950-1, Weight Capacity 150 lb, Shelf Depth 13 7/8 in, Shelf Width 3/4 in, Ventilation Passive, Wattage 224 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.