
CHARGING SYNC STATION WALL MOUNT 16-PORT USB TABLET IPAD ANDROID
Mfr # CS16USB
Zoro # G014897808
product price: $1,354.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Charging Station cabinet, (1) Tablet support shelf, (16) Removable tablet dividers, (1) 16-port USB charging/syncing module, (1) Wall-mount bracket, (1) 10ft AC power cord, Owner's Manual
Height
14.57 in
Material
Steel
Length
17.72 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS16USB
Zoro #
G014897808
UPC #
37332185419
Country of Origin
China
Dimensions
Height
14.57 in
Length
17.72 in
Width
23.62 in
Depth
17.7 in
Details
Item
Tablet Computer Cabinet
Includes
(1) Charging Station cabinet, (1) Tablet support shelf, (16) Removable tablet dividers, (1) 16-port USB charging/syncing module, (1) Wall-mount bracket, (1) 10ft AC power cord, Owner's Manual
Material
Steel
Color
Black
Assembly
Not Required
Features
Locking Door, Ventilated, Theft Resistant, Stackable, Sturdy, Removable Divider, Tamper Resistant
Recycled
No
Mounting
Desktop, Floor, Wall Mount, Countertop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.