
CHARGING SYNC STATION WALL MOUNT 16-PORT USB TABLET IPAD WHITE
Mfr # CS16USBW
Zoro # G114909807
product price: $1,489.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.57 in
Overall Width
23.62 in
Includes
1 x 16-Port USB Tablet Charging Station (White), 1 x Tablet Support Shelf, 15 x Removable Tablet Dividers, 1 x 16-port USB Charging/Syncing Module, 1 x Wall-mount Bracket, 1 x 10ft AC Power Cord, Owner's Manual
Overall Depth
17.72 in
Power Source
AC Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS16USBW
Zoro #
G114909807
UPC #
37332188946
Country of Origin
China
Dimensions
Overall Height
14.57 in
Overall Width
23.62 in
Overall Depth
17.72 in
Details
Item
Tablet Computer Cabinet
Includes
1 x 16-Port USB Tablet Charging Station (White), 1 x Tablet Support Shelf, 15 x Removable Tablet Dividers, 1 x 16-port USB Charging/Syncing Module, 1 x Wall-mount Bracket, 1 x 10ft AC Power Cord, Owner's Manual
Power Source
AC Power
Total Number of Shelves
1
Environmentally Friendly
Yes
Features
Theft Resistant, Removable Divider, Stackable, Charge Function, Sync Function, Tamper Resistant, Sturdy, Locking Door, Ventilated
Material
Steel, Teflon
Mount Type
Floor, Countertop, Wall Mountable, Desktop
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.