
Cisco Cmptbl Glc-Te-Sf Trnscvr
Mfr # N286-01GLC-TE
Zoro # G2240774
product price: $65.65
/eaKey Features
Width
0.5"
Depth
2.2"
Height
0.3"
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N286-01GLC-TE
Zoro #
G2240774
UPC #
37332248978
Country of Origin
China
Dimensions
Width
0.5"
Depth
2.2"
Height
0.3"
Details
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant
Connector Type
RJ-45
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.