Zoro Homepage

CISCO GLC-T COMPATIBLE SFP MINI TRANSCEIVER 1000BASE-TX COPPER

  • Mfr # N286-01GTX

  • Zoro # G514909391


product price: $72.99
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Package Contents
Cisco N286-01GTX SFP (mini-GBIC) Module, Owner's manual
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5e, Category 6
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N286-01GTX
Zoro #
G514909391
UPC #
37332197412
Country of Origin
China

Dimensions

Height
0.3 in
Depth
2.2 in
Width
0.5 in

Details

Ethernet Technology
Gigabit Ethernet
Package Contents
Cisco N286-01GTX SFP (mini-GBIC) Module, Owner's manual
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5e, Category 6
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Network Technology
1000Base-TX
Item
SFP (mini-GBIC) Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Includes
Owner's manual
Application
Data Networking

Description

TRIPP LITE CISCO GLC-T COMPATIBLE SFP MINI TRANSCEIVER 1000BASE-TX COPPER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.