Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Qsfp-100G-Sr4-S Compatib

  • Mfr # N286-100G-SR4-S

  • Zoro # G5480588


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO/MTP
Depth
4.6"
Width
0.7"
Height
0.3"
Product Type
QSFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N286-100G-SR4-S
Zoro #
G5480588
UPC #
37332248497
Country of Origin
China

Dimensions

Depth
4.6"
Width
0.7"
Height
0.3"

Details

Connector Type
MPO/MTP
Product Type
QSFP28
Compatibility
MSA Compliant
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Compatible With
MSA Compliant
Network Standard
100GBase-SR4
Form Factor
Hot-swappable
Fiber Mode Supported
Multi-mode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.