
Cisco Serial Console Rollover Adapter RJ45 Ethernet Patch Cable
Mfr # N034-001
Zoro # G6764337
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Color
Blue
Adapter Type
RJ-45
Connector on Second End Details
(1) RJ-45 Network Female
Connector on First End Details
(1) RJ-45 Network Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N034-001
Zoro #
G6764337
UPC #
037332185464
Country of Origin
China
Details
Item
Cisco Serial Console Rollover Adapter RJ
Color
Blue
Adapter Type
RJ-45
Connector on Second End Details
(1) RJ-45 Network Female
Connector on First End Details
(1) RJ-45 Network Male
Description
Cisco Serial Console Rollover Adapter RJ
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.