CISCO SFP-10G-LR COMPATIBLE SFP TRANSCEIVER 10GBASE-LR LC SMF

  • Mfr # N286-10GLR-SLC

  • Zoro # G414909293


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Cisco N286-10GLR-SLC SFP+ Module, Owner's manual
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Media Type Supported
Optical Fiber
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N286-10GLR-SLC
Zoro #
G414909293
UPC #
37332197429
Country of Origin
China

Dimensions

Height
0.3 in
Depth
2.2 in
Width
0.5 in

Details

Package Contents
Cisco N286-10GLR-SLC SFP+ Module, Owner's manual
Network Technology
10GBase-LR
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Fiber Mode Supported
Single-mode
Item
SFP+ Module
Includes
Owner's manual
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Optical Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.