Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coax Cable, Audio, VGA, EZ Pull, RGB, 100ft

  • Mfr # P504-100-EZ

  • Zoro # G5188745


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 2
3.5MM (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P504-100-EZ
Zoro #
G5188745
UPC #
037332142283
Country of Origin
China

Dimensions

Cable Length
100 ft
Cable Length (ft.)
100

Details

Item
Coax Cable,Audio,VGA,EZ Pull,RGB,100ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 2
3.5MM (MALE)
Side B - Connector 1
HD15 (MALE)
Side A - Connector 2
3.5MM (MALE)
Technology
Coax; VGA/SVGA; Stereo Audio
Side A - Connector 1
HD15 (MALE)
Device Supported
Monitor
Connector on First End Details
1 x Mini-phone Audio - Male, 1 x 15-pin HD-15 - Male
Package Contents
Easy Pull All-in-One SVGA/VGA Monitor Cable with Connectors, 100 ft. Male/Male Easy Pull SVGA/VGA Monitor Cable w/ Connectors and 3.5mm Audio
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x 15-pin HD-15 - Male
Product Name
Easy Pull All-in-One SVGA/VGA Monitor Cable with Connectors
Product Type
A/V Cable
Product Line
Easy Pull
Product Color
Black
Additional Information
Two-piece design runs through conduit or other tight areas, Threaded circular DIN connector provides secure reattachment
Conductor
Copper
Package Includes
100-ft. (30.5 m) Male/Male Easy Pull SVGA/VGA Monitor Cable w/ Connectors and 3.5mm Audio
Cable Jacket Color
Black
Includes
Easy Pull All-in-One SVGA/VGA Monitor Cable with Connectors, 100 ft. Male/Male Easy Pull SVGA/VGA Monitor Cable w/ Connectors and 3.5mm Audio
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male

Description

Coax Cable,Audio,VGA,EZ Pull,RGB,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.