Zoro Homepage
This item is Discontinued.
Tripp Lite Coax Cable, Audio, VGA, EZ Pull, RGB, 50ft P504-050-EZ

Coax Cable, Audio, VGA, EZ Pull, RGB, 50ft (Discontinued)

  • Mfr # P504-050-EZ
  • Zoro # G5188751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P504-050-EZ
Zoro #
G5188751
UPC #
037332142245
Country of Origin
China

Dimensions

Cable Length
50 ft
Cable Length (ft.)
50

Details

Item
Coax Cable,Audio,VGA,EZ Pull,RGB,50ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 1
HD15 (MALE)
Side A - Connector 2
3.5MM (MALE)
Side A - Connector 1
HD15 (MALE)
Side B - Connector 2
3.5MM (MALE)
Technology
Coax; VGA/SVGA; Stereo Audio
Product Name
Easy Pull All-in-One SVGA/VGA Monitor Cable with Connectors
Conductor
Copper
Connector on First End Details
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male
Package Contents
Easy Pull All-in-One SVGA/VGA Monitor Cable with Connectors, 50 ft. Male/Male Easy Pull SVGA/VGA Monitor Cable w/ Connectors and 3.5mm Audio
Product Type
A/V Cable
Additional Information
Two-piece design runs through conduit or other tight areas, Threaded circular DIN connector provides secure reattachment
Product Line
Easy Pull
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male
Device Supported
Monitor
Product Color
Black
Package Includes
50-ft. (15.24 m) Male/Male Easy Pull SVGA/VGA Monitor Cable w/ Connectors and 3.5mm Audio
Cable Jacket Color
Black

Description

Coax Cable,Audio,VGA,EZ Pull,RGB,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.