Zoro Homepage

Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 10ft

  • Mfr # P504-010

  • Zoro # G5188815


product price: $17.19
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 2
3.5MM (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P504-010
Zoro #
G5188815
UPC #
037332135797
Country of Origin
China

Dimensions

Cable Length
10 ft
Cable Length (ft.)
10
Unit Dimensions (hwd / in.)
10.000 x 8.000 x 0.500

Details

Item
Coax Cable,Audio,VGA,HD15,3.5mm,RGB,10ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 2
3.5MM (MALE)
Technology
Coax; VGA/SVGA; Stereo Audio
Side A - Connector 1
HD15 (MALE)
Side A - Connector 2
3.5MM (MALE)
Side B - Connector 1
HD15 (MALE)
Conductor
Copper
Product Name
VGA/SVGA & Stereo Audio Cable
Connector on First End Details
14-pin
Package Contents
VGA/SVGA & Stereo Audio Cable, 10-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Product Color
Black
Certifications & Standards
CMR PVC
Additional Information
Integral strain relief to ensure they last a long time, Extend both Video and Audio signals
Connector on Second End Details
14-pin
Product Type
Audio Cable
Package Includes
10-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Cable Jacket Color
Black
Includes
VGA/SVGA & Stereo Audio Cable, 10-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Standards
CMR PVC

Description

Coax Cable,Audio,VGA,HD15,3.5mm,RGB,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.