Zoro Homepage

Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 6ft

  • Mfr # P504-006

  • Zoro # G5188830


product price: $10.49
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
Passive
Features
Molded
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P504-006
Zoro #
G5188830
UPC #
037332160058
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Length (ft.)
6

Details

Item
Coax Cable,Audio,VGA,HD15,3.5mm,RGB,6ft
Color
Black
Cable Type
Passive
Features
Molded
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Side B - Connector 1
HD15 (MALE)
Technology
Coax; VGA/SVGA; Stereo Audio
Side A - Connector 2
3.5MM (MALE)
Side B - Connector 2
3.5MM (MALE)
Side A - Connector 1
HD15 (MALE)
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Device Supported
Monitor
Product Color
Black
Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Product Name
P504-006 A/V Cable
Product Type
A/V Cable
Certifications & Standards
CMR Rated
Connector Plating
Gold
Cable Jacket Color
Black
Package Includes
6-ft. (1.83 m) SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Environmentally Friendly
Yes

Description

Coax Cable,Audio,VGA,HD15,3.5mm,RGB,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.