Zoro Homepage

Coax Cable, VGA, HD15, Low Profile, RGB, 10ft

  • Mfr # P502-010-SM

  • Zoro # G5179548


product price: $17.39
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P502-010-SM
Zoro #
G5179548
UPC #
037332185914
Country of Origin
China

Dimensions

Cable Length
10 ft
Cable Length (ft.)
10

Details

Item
Coax Cable,VGA,HD15,Low Profile,RGB,10ft
Color
Black
Cable Type
Coaxial
Features
Molded
Shielding
Yes
Technology
Coax; VGA/SVGA
Side A - Connector 1
HD15 (MALE) - LOW PROFILE
Side B - Connector 1
HD15 (MALE) - LOW PROFILE
Connector on Second End Details
1 x 15-pin HD-15 - Male
Product Color
Black
Product Type
Video Cable
Supported Resolution
2048 x 1536
Connector on First End Details
1 x 15-pin HD-15 - Male
Device Supported
Monitor, Video Device
Connector Plating
Nickel
Contact Plating
Gold
Product Name
10-ft, Compact SVGA / VGA M/M Monitor Cable
Conductor
Copper
Cable Jacket Color
Black
Package Includes
P502-010-SM Low-Profile VGA Coaxial High-Resolution Monitor Cable (M/M), 10-ft. (3.05 m)

Description

Coax Cable,VGA,HD15,Low Profile,RGB,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.