Zoro Homepage

Coax Cable, VGA, HD15, Low Profile, RGB, 15ft

  • Mfr # P502-015-SM

  • Zoro # G5179539


product price: $17.79
/ea

Key Features

Cable Length
15 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P502-015-SM
Zoro #
G5179539
UPC #
037332185921
Country of Origin
China

Dimensions

Cable Length
15 ft
Cable Length (ft.)
15

Details

Item
Coax Cable,VGA,HD15,Low Profile,RGB,15ft
Color
Black
Cable Type
Coaxial
Features
Molded
Shielding
Yes
Side A - Connector 1
HD15 (MALE) - LOW PROFILE
Technology
Coax; VGA/SVGA
Side B - Connector 1
HD15 (MALE) - LOW PROFILE
Conductor
Copper
Supported Resolution
2048 x 1536
Contact Plating
Gold
Connector Plating
Nickel
Device Supported
Video Device, Monitor
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Product Name
15-ft, Compact SVGA / VGA M/M Monitor Cable
Product Color
Black
Product Type
Video Cable
Cable Jacket Color
Black
Package Includes
P502-015-SM Low-Profile VGA Coaxial High-Resolution Monitor Cable (M/M), 15-ft. (4.57 m)
Environmentally Friendly
Yes

Description

Coax Cable,VGA,HD15,Low Profile,RGB,15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.