Coax Cable, VGA, HD15 M/M, Monitor, RGB, 20ft
Mfr # P502-020
Zoro # G5179520
product price:Â $21.29
/eaKey Features
Cable Length
20 ft
Color
Black
Cable Type
VGA
Features
Molded
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P502-020
Zoro #
G5179520
UPC #
037332181213
Country of Origin
China
Dimensions
Cable Length
20 ft
Cable Length (ft.)
20
Details
Item
Coax Cable,VGA,HD15 M/M,Monitor,RGB,20ft
Color
Black
Cable Type
VGA
Features
Molded
Shielding
Yes
Technology
Coax; VGA/SVGA
Side A - Connector 1
HD15 (MALE)
Side B - Connector 1
HD15 (MALE)
Product Name
20-ft. SVGA/VGA Monitor Gold Cable with RGB Coax (HD15 M/M)
Connector Plating
Gold
Conductor
Copper
Contact Plating
Gold
Product Type
Video Cable
Connector on First End Details
1 x 15-pin HD-15 - Male
Device Supported
Monitor, Video Device
Connector on Second End Details
1 x 15-pin HD-15 - Male
Product Color
Black
Cable Jacket Color
Black
Package Includes
P502-020 VGA Coaxial High-Resolution Monitor Cable (M/M), 20-ft. (6.09 m)
Environmentally Friendly
Yes
Description
Coax Cable,VGA,HD15 M/M,Monitor,RGB,20ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.