Coax Cable, VGA, HD15 M/M, Monitor, RGB, 25ft

  • Mfr # P502-025

  • Zoro # G5179511


product price:  $22.25
/ea

Key Features

Cable Length
25 ft
Color
Black
Cable Type
Coaxial
Features
Molded, EMI/RF Protection, Strain Relief
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P502-025
Zoro #
G5179511
UPC #
037332125286
Country of Origin
China

Dimensions

Cable Length
25 ft
Cable Length (ft.)
25

Details

Item
Coax Cable,VGA,HD15 M/M,Monitor,RGB,25ft
Color
Black
Cable Type
Coaxial
Features
Molded, EMI/RF Protection, Strain Relief
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Certifications
RoHS-Compliant
Side A - Connector 1
HD15 (MALE)
Side B - Connector 1
HD15 (MALE)
Technology
Coax; VGA/SVGA
Product Type
Video Cable
Shielding Material
Foil
Product Name
Video Cable
Connector on Second End Details
1 x 15-pin HD-15 - Male
Connector on First End Details
1 x 15-pin HD-15 - Male
Supported Resolution
2048 x 1536
Contact Plating
Gold
Package Contents
Video Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Connector Plating
Gold
Conductor
Copper
Product Color
Black
Package Includes
P502-025 VGA Coaxial High-Resolution Monitor Cable (M/M), 25-ft. (7.62 m)
Product Compliance
CE (Europe)
Product Certifications
IEC/EN 60068-2-64; IEC/EN 60068; IEC/EN 62040
Cable Jacket Color
Black
Includes
Video Cable, 25-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax

Description

Coax Cable,VGA,HD15 M/M,Monitor,RGB,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.