Coax Cable, VGA, HD15 M/M, Monitor, RGB, 75ft

  • Mfr # P502-075

  • Zoro # G5179417


product price:  $60.55
/ea

Key Features

Cable Length
75 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P502-075
Zoro #
G5179417
UPC #
037332176547
Country of Origin
China

Dimensions

Cable Length
75 ft
Cable Length (ft.)
75

Details

Item
Coax Cable,VGA,HD15 M/M,Monitor,RGB,75ft
Color
Black
Cable Type
Coaxial
Features
Molded
Shielding
Yes
Side B - Connector 1
HD15 (MALE)
Technology
Coax; VGA/SVGA
Side A - Connector 1
HD15 (MALE)
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Product Type
Video Cable
Product Name
P502-075 Monitor Video Cable
Conductor
Copper
Product Color
Black
Cable Jacket Color
Black
Package Includes
P502-075 VGA Coaxial High-Resolution Monitor Cable (M/M), 75-ft. (22.86 m)
Environmentally Friendly
Yes

Description

Coax Cable,VGA,HD15 M/M,Monitor,RGB,75ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.