Coax Cable, VGA, HD15, Monitor, RGB, 100ft

  • Mfr # P502-100

  • Zoro # G5179408


product price:  $78.49
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 1
HD15 (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P502-100
Zoro #
G5179408
UPC #
037332126702
Country of Origin
China

Dimensions

Cable Length
100 ft
Cable Length (ft.)
100

Details

Item
Coax Cable,VGA,HD15,Monitor,RGB,100ft
Color
Black
Cable Type
Passive
Features
Molded
Side B - Connector 1
HD15 (MALE)
Side A - Connector 1
HD15 (MALE)
Certifications
RoHS-Compliant
Technology
Coax; VGA/SVGA
Product Color
Black
Connector on First End Details
1 x HD-15 - Male
Connector on Second End Details
1 x HD-15 - Male
Package Contents
SVGA/VGA monitor replacement cable, 100-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Device Supported
Monitor
Product Name
SVGA/VGA monitor replacement cable
Product Type
Video Cable
Product Certifications
IEC/EN 60068-2-64; IEC/EN 60068; IEC/EN 62040
Package Includes
P502-100 VGA Coaxial High-Resolution Monitor Cable (M/M), 100-ft. (30.5 m)
Cable Jacket Color
Black
Product Compliance
CE (Europe)
Includes
SVGA/VGA monitor replacement cable, 100-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax

Description

Coax Cable,VGA,HD15,Monitor,RGB,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.