Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Gold DB25 Gender Changer Adapter Connector DB25 F/F

  • Mfr # P154-000

  • Zoro # G6764407


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Includes
P154-000 Compact Gold DB25 Gender Changer (DB25F/F)Compact gold gender changer DB25F to DB25F
Adapter Type
Parallel/Serial
Connector on Second End Details
(1) 25-pin DB-25 Female
Connector Type on First End
DB-25 - Female
Connector on First End Details
(1) 25-pin DB-25 Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P154-000
Zoro #
G6764407
UPC #
037332011770
Country of Origin
China

Details

Item
Data Transfer Adapter
Includes
P154-000 Compact Gold DB25 Gender Changer (DB25F/F)Compact gold gender changer DB25F to DB25F
Adapter Type
Parallel/Serial
Connector on Second End Details
(1) 25-pin DB-25 Female
Connector Type on First End
DB-25 - Female
Connector on First End Details
(1) 25-pin DB-25 Female
Connector Type on Second End
DB-25 - Female
Connection B
DB-25 - Female
Connection A
DB-25 - Female

Description

Compact Gold DB25 Gender Changer Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.