Eaton Tripp Lite Series HDMI to VGA Active Adapter Video Converter with Audio (F/M)

  • Mfr # P131-000-A-DISP

  • Zoro # G015500202


product price:  $17.29
/ea

Key Features

Color
Black
Width
2.5 in
Material
Acrylonitrile Butadiene Styrene (ABS)
Adapter Type
HDMI/Mini-phone/VGA
Depth
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P131-000-A-DISP
Zoro #
G015500202
UPC #
37332231208
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5 in
Depth
0.4 in
Height
1.3 in

Details

Color
Black
Item
Video Adapter
Material
Acrylonitrile Butadiene Styrene (ABS)
Adapter Type
HDMI/Mini-phone/VGA
Environmentally Friendly
Yes
Finish
Nickel
Connection A
1 x 15-pin HD-15 VGA Male
Maximum Resolution Supported
1920 x 1200
Connection B
1 x HDMI HDMI 1.4b Digital Audio/Video Female, 1 x Mini-phone Audio Female, 1 x Type B Micro USB Female
Features
HDCP 1.4

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.