COMPACT / SLIMLINE GOLD VGA VIDEO COUPLER GENDER CHANGER HD15 F/F

  • Mfr # P160-000

  • Zoro # G714911613


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Includes
Compact Gold Gender Changer, Compact Gold Gender Changer HD15F to HD15F
Connector Type on First End
HD-15 - Female
Connector Type on Second End
HD-15 - Female
Adapter Type
VGA
Connector on First End Details
(1) 15-pin HD-15 Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P160-000
Zoro #
G714911613
UPC #
37332011824
Country of Origin
China

Details

Item
Video Adapter
Includes
Compact Gold Gender Changer, Compact Gold Gender Changer HD15F to HD15F
Connector Type on First End
HD-15 - Female
Connector Type on Second End
HD-15 - Female
Adapter Type
VGA
Connector on First End Details
(1) 15-pin HD-15 Female
Connector on Second End Details
(1) 15-pin HD-15 Female
Connection A
1 x 15-pin HD-15 Female
Connection B
1 x 15-pin HD-15 Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.