Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Component-Cat5/6 Extender, Up to 700ft

  • Mfr # B136-101-WP-1

  • Zoro # G5189969


product price: $44.59
/ea

Key Features

Connector Type - Patch Cord
(5) RCA (Female); RJ45 (Female); (5) RCA (Female); RJ45 (Female)
Cable Type
Component; Stereo Audio
Color
White
Features
Extends a 1080p (60Hz) Component Video and Stereo Audio signal up to 300 ft, Comes with both local and remote wallplates, Easy RJ45 rear connection jacks on both wallplates
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B136-101-WP-1
Zoro #
G5189969
UPC #
037332162878
Country of Origin
China

Dimensions

Receiver Unit Dimensions (hwd / in.)
4.53 x 2.76 x 2
Transmitter Unit Dimensions (hwd / in.)
4.53 x 2.76 x 2

Details

Item
Component-Cat5/6 Extender,Up to 700ft
Connector Type - Patch Cord
(5) RCA (Female); RJ45 (Female); (5) RCA (Female); RJ45 (Female)
Cable Type
Component; Stereo Audio
Color
White
Features
Extends a 1080p (60Hz) Component Video and Stereo Audio signal up to 300 ft, Comes with both local and remote wallplates, Easy RJ45 rear connection jacks on both wallplates
Number of Ports
1
Jacket Color
White
Package Contents
B136-101-WP-1 Network Audio/Video Faceplate, Wallplate Mounting Screws, Owner's Manual
Relative Humidity
0% to 85%, Non-Condensing
Operating Temperature Range
32 to 104°F (0 to 40°C)
Receiver/Transceiver Video Output
Component (RCA)
Transmitter - Number of Video Outputs
1
Side A - Connector 1
(5) RCA (FEMALE)
Power Over Cable (PoC) Support
No
Max 1080i Range (ft)
400
Max Supported Video Resolution
1920x1080 (1080i @ 60Hz)
Storage Temperature Range
14 to 158 F (-10 to 70 C)
Housing
Plastic
Technology
Component; Stereo Audio; Cat5/5e; Cat6
Max 640 x 480 Range (ft)
700
Audio Specification
Stereo Audio
Audio Input
RCA (x2) Stereo
Max 1280 x 720 (720p) Range (ft)
328
Product Compliance
CE (Europe); FCC (USA)
Transmitter Video Input
Component (RCA)
Max 1024 x 768 Range (ft)
700
Number of Displays
1
Max 1600 x 1200 Range (ft)
400
Max 1440 x 900 Range (ft)
400
Recommended Cabling
P524-01K
Side B - Connector 1
(5) RCA (FEMALE)
Max 480P Range (ft)
700
Side A - Connector 2
RJ45 (FEMALE)
Receiver - Number of Video Outputs
1
Side B - Connector 2
RJ45 (FEMALE)
Maximum Signal Range (ft)
700
Max 480i Range (ft)
700
Max 800 x 600 Range (ft)
700
Built-In Equalizer
No
RS-232 Serial Extension Support
No
Audio Output
RCA (x2) Stereo
3D Video Supported
Yes
Form Factor/Mounting Options
Wallplate
Package Includes
B136-101-WP-1 Cat5 Extender Wallplate Kit with Component Video + Stereo Audio ( 2 pieces );Wallplate Mounting Screws;Owner's Manual
Max 720P Range (ft)
400
Product Type
Extender Kit
IR Remote Extension Support
No

Description

Component-Cat5/6 Extender,Up to 700ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.