Zoro Homepage

Connector

  • Mfr # N032-001

  • Zoro # G3682878


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Adapter Type
RJ-45
Connector on First End Details
(1) RJ-45 Network Female
Environmentally Friendly
Yes
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N032-001
Zoro #
G3682878
UPC #
037332013149
Country of Origin
Taiwan, Province of China

Details

Item
Connector
Adapter Type
RJ-45
Connector on First End Details
(1) RJ-45 Network Female
Environmentally Friendly
Yes
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
RJ-45 Network - Female
Connector on Second End Details
(1) RJ-45 Network Female

Description

Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.