Zoro Homepage

Console Server, 32-Port Serial, Terminal

  • Mfr # B096-032

  • Zoro # G5195410


product price: $3,301.99
/ea
Free Shipping & Returns

Key Features

Width
17.4"
Depth
12.5"
Color
Black
Height
1.8"
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B096-032
Zoro #
G5195410
UPC #
037332181183
Country of Origin
United States

Dimensions

Width
17.4"
Depth
12.5"
Height
1.8"
Unit Dimensions (hwd / in.)
1.750 x 17.400 x 12.500

Details

Item
Console Server,32-Port Serial,Terminal
Color
Black
Wireless LAN
No
Number of Serial Ports
1
Parallel Port
No
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
TAA Compliant
Yes
Product Type
Terminal Server
Network (RJ-11)
Yes
Product Name
32-Port Serial Console / Terminal Server Management Switch
Centronics Port
No
Input Voltage
220 V AC, 110 V AC
Certifications & Standards
FCC Part 15 A, UL 1950, CE (EN55022 A, EN55024, EN60950), TUV, C-Tick, Federal Trade Agreements Act (TAA)
Product Color
Black
ISM Band
No
UNII Band
No
Network Standard
10/100Base-TX
Number of RJ-11 Ports
1
Management Port
No
PoE (RJ-45) Port
No
USB
Yes
Package Contents
32-Port Serial Console / Terminal Server Management Switch, Rackmount Hardware, 2 x 6-ft, Cat5e Patch Cables, 1 x DB9F - RJ45 Crossover Adapter, 1 x DB9F - RJ45 Straight-Through Adapter, 2 x 6-ft, 5-15P to C13 Power Cable
Form Factor
Rack-mountable
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Phone Line (RJ-11)
No
Serial Port
Yes
Twisted Pair Cable Standard
Category 6
Power Consumption (Watts)
20
Maximum Input Amps
0.4
Input Frequency
50/60Hz
Multi-User
Yes
Relative Humidity
Humidity: 5% to 90%
BTUs
120V: 68 BTU per hour
Storage Temperature Range
Non operating storage temperature: -30C to +60C (-20F to +140F)
Network Compatibility
100 Mbps (Fast Ethernet)
Package Includes
B096-032 32-Port Serial Server with USB;(2) Cat5 patch cables, 6 ft.;DB9 to RJ45 straight connector;DB9 to RJ45 crossover connector;(2) C13 to NEMA 5-15P power cords, 6 ft.;Rack-mounting hardware;CD with owner's manual;Quick Start Guide
Input Connection Type
2 x IEC-320-C14, Auto-Switching 100-240VAC
Nominal Input Voltage(s) Supported
100V AC; 110V AC; 115V AC; 120V AC; 127V AC; 140V AC; 200V AC; 208V AC; 220V AC; 230V AC; 240V AC
Number of Ports
32
Operating Temperature
Ambient operating temperature: 5C to 50C (41F to 122F)
IP Remote Access
Yes

Description

Console Server,32-Port Serial,Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.