
Console Server Cellular Gateway Dual GB NIC & SIM, 4G LTE 4-Port
Mfr # B093-004-2E4U-V
Zoro # G6764827
product price: $1,853.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Standards
CE, FCC, UL, C-Tick TUV
Width
6.5"
Height
1.4"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B093-004-2E4U-V
Zoro #
G6764827
UPC #
037332206169
Country of Origin
United States
Dimensions
Width
6.5"
Height
1.4"
Depth
4"
Description
Console Server Cellular Gateway Dual GB
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.