Zoro Homepage

Console Server Cellular Gateway Dual GB NIC & SIM, 4G LTE 8-Port

  • Mfr # B093-008-2E4U-V

  • Zoro # G6764793


product price: $2,261.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Standards
TUV
Color
Black
Includes
Depth
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B093-008-2E4U-V
Zoro #
G6764793
UPC #
037332206237
Country of Origin
United States

Dimensions

Depth
4.7"
Height
1.4"
Width
5.1"

Details

Item
Device Server
Input Voltage
230 V AC, 120 V AC
Standards
TUV
Color
Black
Includes
Mounting
Desktop, Rack
Media Type Supported
Twisted Pair
Device Type
Console Server
Twisted Pair Cable Standard
Category 6
Number of USB Ports
4
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Network Standard
1000Base-X
USB
Yes
Number of Serial Ports
8
Ethernet Technology
Gigabit Ethernet
Serial Port
Yes
Management Port
Yes
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Desktop, Rack-mountable

Description

Console Server Cellular Gateway Dual GB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.