Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Unit, 33,000 BTU, Row-Based, SNMP

  • Mfr # SRCOOL33K

  • Zoro # G5176389


product price: $11,905.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Phase
Single
Width
23 5/8 in
Watts
3,384 W
Includes
Cold Air Directional Delivery Tube, Directional Front Vent, Dropped Ceiling/Window Heat Ventilation Kit, Hot Exhaust Air Removal Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL33K
Zoro #
G5176389
UPC #
037332172280
Country of Origin
China

Dimensions

Width
23 5/8 in
Height
78 7/16 in
Depth
42 11/16 in
Power Cord Length
10 ft
Dimensions
78 3/8 in H x 23 5/8 in W x 42 3/4 in D

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
3,384 W
Includes
Cold Air Directional Delivery Tube, Directional Front Vent, Dropped Ceiling/Window Heat Ventilation Kit, Hot Exhaust Air Removal Tube
Number of Speeds
Variable
BtuH Cooling - DOE SACC
33,000 BtuH
Amps
17.9 A
Control Type
Electronic
Hz
60 Hz
Standards
CSA, FCC Class A, RoHS, UL 484
System Cooling Method
Air-Cooled Dual-Hose
Cool Air Discharge
Louvers
Supply Air Flow
1,200 cfm
Compressor Type
Rotary
Dehumidification Rate
3.35 pt/hr
Air Flow Direction
Horizontal
Smart Connectivity
No Connectivity
Weight
558 lb
Duty Rating
Heavy Duty
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Full Function
Programming Capability
24 hr On/Off Timer
EER
3.5
Refrigerant Type
R-410A
Air Flow
1,200 cfm
Exhaust Air Flow
1,200 cfm
Sound Level
60 dBA
NEMA Plug Configuration - HVAC
L6-30P
Color
Black
Coverage Area - Minimum
2,000 sq ft
Mobility
Wheels
For Location
Indoor
Cooling Capacity - Maximum
33,000 BtuH
Coverage Area - Maximum
2,500 sq ft
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Compressor Technology
Fixed Output (Standard)

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 33,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 1,200 cfm, 3.5 EER, 17.9 A Amps, 3,384 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L6-30P, 208V AC, L6-30P

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.