
COPPER / FIBER PANEL 4 CASSETTES 1URM
Mfr # N484-01U
Zoro # G516057755
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Package Contents
High Density Copper / Fiber Enclosure Panel, 1U, 4-Cassette Capacity, Quick Start Guide
Width
19 in
Total Number of Ports
4
Height
1.8 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N484-01U
Zoro #
G516057755
UPC #
37332187239
Country of Origin
China
Dimensions
Width
19 in
Height
1.8 in
Compatible Rack Width
19 in
Depth
13 in
Details
Package Contents
High Density Copper / Fiber Enclosure Panel, 1U, 4-Cassette Capacity, Quick Start Guide
Total Number of Ports
4
Item
Network Patch Panel
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Form Factor
Rack-mountable
Number of RJ-11 Ports
4
Compatible Rack Unit
1U
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.