Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, Wt 5 Lbs

  • Mfr # P002-002

  • Zoro # G3613508


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Max. Amps
13 A
Number of Conductors
3
Wire Size
16 AWG
Voltage
125V AC
Connection Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P002-002
Zoro #
G3613508
UPC #
037332013361
Country of Origin
Viet Nam

Dimensions

Cord Length
2 ft
Wire Size
16 AWG
Cable Length (ft.)
2
Cable Outer Diameter (OD)
8.5mm

Details

Item
Power Supply Cord
Max. Amps
13 A
Number of Conductors
3
Voltage
125V AC
Connection Type
NEMA 5-15R
Jacket Color
Black
Jacket Material
Rubber
Connector End - Wire and Cable
5-15R
Wire and Cable Item
Power Cord
Jacket Material - Wire and Cable
Rubber
Connector End (Wire and Cable)
5-15R
NEC Cord Designation
SJT
Color
Black
End 1 Connection Type
IEC-320-C14
End 2 Connection Type
NEMA 5-15R
Product Name
Power Converter Cable
Product Color
Black
Compatibility
PC, MAC
Package Contents
Power Converter Cable, 2-ft. AC power adapter cord PC style male (IEC-320-C14) to AC female (NEMA 5-15R)
Certifications & Standards
UL
Cable Jacket Rating
VW-1
Product Certifications
cUL Listed; UL Listed
Operating Humidity Range
10% to 65% RH
Package Includes
P002-002 NEMA 5-15R to C14 Computer AC Power Cable, 2-ft. (0.61 m), Black
Cable Jacket Material
PVC
Storage Humidity Range
10% to 65% RH
Power Cord Jacket Type
SJT
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Voltage Compatibility (VAC)
125
Device Compatibility
Computer; Monitor/HDTV; Printer; UPS; PDU; Server
Plug Color
Black
Wire Gauge (AWG)
16
Side A - Connector 1
IEC-320-C14
Cable Jacket Color
Black
Maximum Input Amps
13
Side B - Connector 1
NEMA 5-15R
Operating Temperature Range
-4° to 140°F (-20° to 60°C)

Description

Power Supply Cord, Jacket Color Black, Connection Type NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.