
CUSTOM RACK ACCESSORY
Mfr # SRSEHOOD
Zoro # G812130282
product price: $60.89
/eaKey Features
Material
Steel
Features
Rugged, Cable Management
Rack Type
Enclosed Cabinet
Package Contents
SRSEHOOD Service Entrance Hood, Rubber Grommet Edging, Mounting Hardware, Installation Instructions
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRSEHOOD
Zoro #
G812130282
UPC #
37332266941
Country of Origin
China
Details
Item
Rack Service Entrance Hood
Material
Steel
Features
Rugged, Cable Management
Rack Type
Enclosed Cabinet
Package Contents
SRSEHOOD Service Entrance Hood, Rubber Grommet Edging, Mounting Hardware, Installation Instructions
Environmentally Friendly
Yes
Color
Black
Mounting
Rack
Product Line
SmartRack
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.