Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daisychain Cable, B040/B042 KVM, 6ft

  • Mfr # P781-006

  • Zoro # G5411878


product price: $25.49
/ea

Key Features

Product Type
KVM Cable
Cable Length
6 ft
Color
Black
Features
Molded
Compatibility
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P781-006
Zoro #
G5411878
UPC #
037332146496
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Daisychain Cable,B040/B042 KVM,6ft
Product Type
KVM Cable
Color
Black
Features
Molded
Compatibility
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Conductor
Copper
Connector on First End Details
1 x 15-pin HD-15 - Male
Package Contents
KVM Daisy Chain Cable, 6ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
Environmentally Friendly
Yes
Connector on Second End Details
1 x 15-pin HD-15 - Female
Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch

Description

Daisychain Cable,B040/B042 KVM,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.