Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daisychain Cable, KVM B020/2 Series, 2ft

  • Mfr # P772-002

  • Zoro # G5411981


product price: $25.79
/ea

Key Features

Jacket Type
Plenum
Cable Length
2 ft
Product Type
Data Transfer Cable
Compatibility
KVM Switch Model # B022-016, KVM Switch Model # B020-016
Connector on Second End Details
1 x DB-25 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P772-002
Zoro #
G5411981
UPC #
037332118752
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Item
Daisychain Cable,KVM B020/2 Series,2ft
Jacket Type
Plenum
Product Type
Data Transfer Cable
Compatibility
KVM Switch Model # B022-016, KVM Switch Model # B020-016
Connector on Second End Details
1 x DB-25 - Female
Package Contents
Daisy-chain Cable, 2-ft. Daisychain Cable for Tripp Lite's B022-016 NetDirector KVM Switch
Connector on First End Details
1 x DB-25 - Male
Compatible With
KVM Switch Model # B022-016, KVM Switch Model # B020-016
Conductor
Copper

Description

Daisychain Cable,KVM B020/2 Series,2ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.