Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daisychain Cable, KVM B020/2 Series, 6ft

  • Mfr # P772-006

  • Zoro # G5411975


product price: $38.99
/ea

Key Features

Jacket Type
Plenum
Product Type
KVM Cable
Cable Length
6 ft
Compatibility
Tripp Lite KVM Switch B020-008, B020-016 and B022-016
Connector on Second End Details
1 x DB-25 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P772-006
Zoro #
G5411975
UPC #
037332120595
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Daisychain Cable,KVM B020/2 Series,6ft
Jacket Type
Plenum
Product Type
KVM Cable
Compatibility
Tripp Lite KVM Switch B020-008, B020-016 and B022-016
Connector on Second End Details
1 x DB-25 - Female
Conductor
Copper
Compatible With
Tripp Lite KVM Switch B020-008, B020-016 and B022-016
Package Contents
KVM Switch Daisy-chain Cable, 6-ft. Daisychain Cable for Tripp Lite's B022-016 NetDirector KVM Switch
Connector on First End Details
1 x DB-25 - Male

Description

Daisychain Cable,KVM B020/2 Series,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.