KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Datacom Surge Protector, 8 Outlet, Black

TRIPP LITE| Zoro #: G2382712| Mfr #: TLP810NET

$37.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-55/64"
NEMA Plug Configuration: Right Angle 5-15P
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382712 Mfr #: TLP810NET
Width: 4-55/64"NEMA Plug Configuration: Right Angle 5-15P
Voltage: 120Communication Port: (2) Coaxial, (2) RJ11 Telephone, (2) RJ45 Network
Color: BlackMax. Surge Current: 216kA
Power Indicator: YesCoax Surge Protection: Yes
Noise Attenuation: Up to 40dBItem: Datacom Surge Protector
Medical Grade: NoMax. Amps: 15
Footnotes: 1,2,3,4,6Mounting Style: Keyhole
Cord Length: 10 Ft.Includes: 6 ft. Telephone Cord, 6 ft. Network Cable, 6 ft. Coax Cable, Instruction Manual with Warranty Information
Number of Outlets: 8Housing Material: Plastic
Length: 9-35/64"Rated Joules: 3240
Number of Transformer Outlets: 3Outlet Center Distance: 28.5mm Standard and 57mm Transformer
Hz: 50/60Gauge/Conductor: 14/3
Telephone/Fax Surge Protection: YesFor Use With: Personal Computers, Modems, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
NEC Cord Designation: SJTDepth: 1-33/64"
Circuit Breaker: YesStandards: UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), UL497A (Communications), FCC Part 68 (Communications), cUL / CSA (Canada), Industry Canada (Communications), Approvals RoHS
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

Datacom Surge Protector, Number of Outlets 8, Color Black, Cord Length 10 ft., Communication Port (2) Coaxial, (2) RJ11 Telephone, (2) RJ45 Network, Rated Joules 3240, Medical Grade No, Housing Material Plastic, Voltage 120, Max. Amps 15, Length 9-35/64 In., Max. Surge Current 216kA, Mounting Style Keyhole, Power Indicator Yes, Up to 40dB Noise Attenuation, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration Right Angle 5-15P, Width 4-55/64 In., Depth 1-33/64 In.

Reviews