Zoro Homepage

Power Strip, Surge, 8 5-15R, 5-15P, 12 ft., Light Gray

  • Mfr # ISOTEL8 ULTRA

  • Zoro # G4578226


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOTEL8 ULTRA
Zoro #
G4578226
UPC #
037332010575
Country of Origin
China

Dimensions

Cord Length
12 ft.
Width
2 1/2 in
Cord Length - Ext. Cords and Outlet Strips
12 ft.
Length
9 in
Depth
2-1/2"
Height
2 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
9 in

Description

Isolated Filter Datacom Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 8, Max. Amps 12 A, Cord Length 12 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 4, Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.