Zoro Homepage

De-Embedder/Extractor, 2 3/4 in H

  • Mfr # P130-000-AUDIO2

  • Zoro # G022324044


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P130-000-AUDIO2
Zoro #
G022324044
UPC #
037332279255
Country of Origin
Viet Nam

Description

De-Embedder/Extractor, Number of Ports 5, Color Black, Maximum Frequency 60 Hz, Product Type Audio Extractor, Includes (4) International Plug Adapters (North America, Europe, U.K, Australia), External Power Supply, Mounting Hardware, Overall Height 2 3/4 in, Overall Width 2 3/8 in, Overall Depth 3/4 in, Standards BS, CE (Europe), FCC (USA), GS, REACH, RoHS, TUV, UKCA, UL, WEEE, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.