
Digital Temperature Sensor
Mfr # SRFAN3UDCTEMP
Zoro # G416474966
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Hz
60 Hz
RPM
3,000 RPM
Motor Design
3-Phase
Mounting Position
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFAN3UDCTEMP
Zoro #
G416474966
UPC #
037332240637
Country of Origin
China
Dimensions
Width
18 7/8 in
Depth
2 5/8 in
Height
5 1/4 in
Details
Color
Black
Hz
60 Hz
RPM
3,000 RPM
Motor Design
3-Phase
Mounting Position
Horizontal
For Use With
Standard Racks
Max. Ambient Temp.
302 Degrees F
Standards
RoHS Compliant
CFM @ 0.000-In. SP
169 cfm
Sound Level
33.8 dB
Blade Material
Polycarbonate
Includes
12V DC Power Supply with 6 ft Cord, Extra-Quiet Fans, NEMA 1-15P Plug, Mounting Hardware, Temperature Sensor
Watts
192
Voltage
120V AC
Item
Equipment Rack Air-Distribution Fan
Bearing Type
Ball
Amps
1.6 A
Environmental Applications
Equipment Cooling
Housing Material
Steel
Description
Equipment Rack Air-Distribution Fan, 5 1/4 in Height, 18 7/8 in Width, 2 5/8 in Depth, 169 cfm CFM @ 0.000-In. SP, Voltage 120V AC, 192 Watts, Sound Level 33.8 dB, 60 Hz Hz, Bearing Type Ball, 1.6 A Amps, 3,000 RPM RPM, For Use With Standard Racks, Mounting Location Rack, Mounting Position Horizontal, Motor Design 3-Phase, Max. Ambient Temp. 302 Degrees F, Blade Material Polycarbonate, Housing Material Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.