Zoro Homepage

DIN RAIL-MOUNTING BRACKET FOR DIGITAL SIGNAGE 65 MM DISTANCE

  • Mfr # B110-DIN-02

  • Zoro # G815806382


product price: $18.89
/ea

Key Features

Compatible With
Digital Signage Display Series: B126, B130, B132, BHDBT
Device Supported
Digital Signage Display
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
B110-DIN-02 Mounting Bracket, DIN Rail Clip, 2 x DIN Rail Screws, 2 x M3 x 5 mm Mounting Screws, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B110-DIN-02
Zoro #
G815806382
UPC #
37332213914
Country of Origin
China

Details

Item
Mounting Bracket
Compatible With
Digital Signage Display Series: B126, B130, B132, BHDBT
Device Supported
Digital Signage Display
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
B110-DIN-02 Mounting Bracket, DIN Rail Clip, 2 x DIN Rail Screws, 2 x M3 x 5 mm Mounting Screws, Installation Guide
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.