
DIN-RAIL MOUNTING ENCLOSURE MODULE FOR SNAP-IN KEYSTONE JACKS
Mfr # N063-001-ENC-K1
Zoro # G614909437
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Material
Phosphor Bronze, Plastic, Polycarbonate
Width
2.39 in
Depth
0.85 in
Height
2.32 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N063-001-ENC-K1
Zoro #
G614909437
UPC #
37332276902
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.39 in
Depth
0.85 in
Height
2.32 in
Details
Item
Mounting Enclosure
Material
Phosphor Bronze, Plastic, Polycarbonate
Environmentally Friendly
Yes
Rugged
Yes
Device Supported
Keystone Module, Inline Coupler
Application
Industrial
Color
Gray
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.