Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Cable

  • Mfr # P568-006-8K6

  • Zoro # G516146138


product price: $29.29
/ea

Key Features

Cable Length
6 ft
Cable Type
HDMI
Device Supported
Gaming Console, Gaming Computer, Notebook, Audio/Video Device, Audio/Video Box, Blu-ray Player, Projector, Monitor, TV, Tablet, Home Theater System, HDTV
Connection B
1 x HDMI 2.1 Digital Audio/Video - Male
Maximum Resolution
7680 x 4320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-006-8K6
Zoro #
G516146138
UPC #
037332254801
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
Cable Type
HDMI
Device Supported
Gaming Console, Gaming Computer, Notebook, Audio/Video Device, Audio/Video Box, Blu-ray Player, Projector, Monitor, TV, Tablet, Home Theater System, HDTV
Connection B
1 x HDMI 2.1 Digital Audio/Video - Male
Maximum Resolution
7680 x 4320
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
28 AWG
Connector Plating
Gold
Features
Enhanced Audio Return Channel (eARC), Auto Low Latency Mode (ALLM), Quick Media Switching (QMS), Corrosion Resistant, Variable Refresh Rate (VRR), Quick Frame Transport (QFT), EMI/RF Protection, Plug & Play, HDCP 2.2, Consumer Electronics Control (CEC), Extended Display Identification Data (EDID)
Connection A
1 x HDMI 2.1 Digital Audio/Video - Male
Color
Black

Description

HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.