
Display Cable
Mfr # P568-010-8K6
Zoro # G616146144
product price: $37.59
/eaKey Features
Environmentally Friendly
Yes
Wire Gauge
28 AWG
Connection B
HDMI 2.1 Digital Audio/Video - Male
Connector Plating
Gold
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-010-8K6
Zoro #
G616146144
UPC #
037332256881
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
A/V Cable
Environmentally Friendly
Yes
Wire Gauge
28 AWG
Connection B
HDMI 2.1 Digital Audio/Video - Male
Connector Plating
Gold
Shielding
Yes
Features
HDCP 2.2, Quick Frame Transport (QFT), Variable Refresh Rate (VRR), Plug & Play, EMI/RF Protection, Enhanced Audio Return Channel (eARC), Corrosion Resistant, Extended Display Identification Data (EDID), Auto Low Latency Mode (ALLM), Quick Media Switching (QMS), Consumer Electronics Control (CEC)
Device Supported
Monitor, Tablet, Gaming Computer, Audio/Video Device, HDTV, TV, Blu-ray Player, Projector, Home Theater System, Gaming Console, Audio/Video Box, Notebook
Cable Type
HDMI
Connection A
HDMI 2.1 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Maximum Resolution
7680 x 4320
Description
HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.