
Display Cable
Mfr # P568-015-8K6
Zoro # G316146154
product price: $51.79
/eaKey Features
Shielding
Yes
Connector Plating
Gold
Cable Length
15 ft
Device Supported
HDTV, Audio/Video Device, Gaming Console, Digital Signage, Monitor, TV, Blu-ray Player, Home Theater System, PC
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568-015-8K6
Zoro #
G316146154
UPC #
037332290380
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Item
A/V Cable
Shielding
Yes
Connector Plating
Gold
Device Supported
HDTV, Audio/Video Device, Gaming Console, Digital Signage, Monitor, TV, Blu-ray Player, Home Theater System, PC
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Connector Color
Blue
Maximum Resolution
7680 x 4320
Connector Gender on First End
Male
Product Material
PVC
Connection B
1 x HDMI Digital Audio/Video - Male
Wire Gauge
26 AWG
Connection A
1 x HDMI Digital Audio/Video - Male
Jacket Type
VW-1
Features
Connector Gender on Second End
Male
Description
HDMI Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.