Zoro Homepage

Display Cable

  • Mfr # P568-025-8K6

  • Zoro # G616146113


product price: $71.19
/ea

Key Features

Shielding
Yes
Device Supported
Audio/Video Device, Home Theater System, Gaming Console, PC, Monitor, Digital Signage, TV, HDTV, Blu-ray Player
Connection B
HDMI Digital Audio/Video - Male
Jacket Type
VW-1
Maximum Resolution
7680 x 4320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-025-8K6
Zoro #
G616146113
UPC #
037332290403
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Item
A/V Cable
Shielding
Yes
Device Supported
Audio/Video Device, Home Theater System, Gaming Console, PC, Monitor, Digital Signage, TV, HDTV, Blu-ray Player
Connection B
HDMI Digital Audio/Video - Male
Jacket Type
VW-1
Maximum Resolution
7680 x 4320
Connector Gender on Second End
Male
Features
HDCP 2.2,-EMI/RF Protection, Rugged Jacket, Passive, Dynamic HDR Support, Consumer Electronics Control (CEC), Double Shielded, Quick Media Switching (QMS), Variable Refresh Rate (VRR), HDR Support, Corrosion Resistant, Quick Frame Transport (QFT), Enhanced Audio Return Channel (eARC), Plug & Play, Extended Display Identification Data (EDID), Auto Low Latency Mode (ALLM)
Connection A
HDMI Digital Audio/Video
Product Material
PVC
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
26 AWG
Connector Plating
Gold
Connector Color
Blue
Cable Type
HDMI
Connector Gender on First End
Male

Description

HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.